Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dell Inspiron 2500, 3700,3800

  • Mfr # 5208U-ER

  • Zoro # G6209568


product price: $38.19
/ea

Key Features

Height
0.9"
Length
5.5"
Features
Rechargeable Battery
Width
3.5"
Battery Size
Proprietary Battery Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5208U-ER
Zoro #
G6209568
UPC #
842740009116
Country of Origin
Unknown

Dimensions

Height
0.9"
Length
5.5"
Width
3.5"
Battery Size
Proprietary Battery Size

Details

Features
Rechargeable Battery
Item
Battery
Product Type
Battery
Package Type
OEM
Output Voltage
14.4 V DC
Number of Cells
8
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4400 mAh
Compatibility
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Battery Energy
63 Wh
Packing
White Box
Battery Rechargeable
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.