
Dell Pre/M-4600
Mfr # 312-1177-ER
Zoro # G5439053
product price: $62.89
/eaKey Features
Battery Capacity
5200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Battery
Output Voltage
11.1 V DC
Battery Size
Proprietary Battery Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
312-1177-ER
Zoro #
G5439053
UPC #
842740065808
Country of Origin
Unknown
Dimensions
Battery Size
Proprietary Battery Size
Details
Battery Capacity
5200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Battery
Output Voltage
11.1 V DC
Compatibility
Dell Precision M4600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.