
Dell Projector L
Mfr # 310-2328-ER
Zoro # G5451224
product price: $56.20
/eaKey Features
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Dell 3200MP DLP Projector
Lamp Technology
P-VIP
Compatible Device Technology
DLP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310-2328-ER
Zoro #
G5451224
UPC #
842740026861
Country of Origin
Unknown
Details
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Dell 3200MP DLP Projector
Lamp Technology
P-VIP
Compatible Device Technology
DLP
Lamp Power
150 W
Description
The E REPLACEMENTS brand Dell Projector L has a lamp life of 2000 hours and is a projector lamp.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.