Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dell Projector Lamp, 317-2531-ER

  • Mfr # 317-2531-ER

  • Zoro # G5486468


product price: $56.25
/ea

Key Features

Product Type
Projector Lamp
Compatibility
Dell 1210S DLP Projector
Lamp Power
185 W
Compatible Device Technology
DLP
Lamp Life
2000 Hour Standard, 4000 Hour Economy Mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
317-2531-ER
Zoro #
G5486468
UPC #
842740033944
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Compatibility
Dell 1210S DLP Projector
Lamp Power
185 W
Compatible Device Technology
DLP
Lamp Life
2000 Hour Standard, 4000 Hour Economy Mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.