Zoro Homepage

Dell Studio 1537

  • Mfr # 312-0701-ER

  • Zoro # G5181006


product price: $28.89
/ea

Key Features

Length
8.1"
Width
2"
Height
0.8"
Color
Black
Number of Cells
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-0701-ER
Zoro #
G5181006
UPC #
842740024683
Country of Origin
Unknown

Dimensions

Length
8.1"
Width
2"
Height
0.8"
Battery Size
Proprietary Battery Size

Details

Color
Black
Number of Cells
6
Product Type
Battery
Output Voltage
11.1 V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4400 mAh
Compatibility
Dell Studio Notebooks: 1558, 1555, 1536, 1537, 15, 1557

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.