
E Rep Batt Lvo Tpt 420S/Si
Mfr # 0A36287-ER
Zoro # G5436086
product price: $63.89
/eaKey Features
Battery Capacity
4000 mAh
Output Voltage
11.1 V DC
Product Type
Battery
Battery Size
Proprietary Battery Size
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0A36287-ER
Zoro #
G5436086
UPC #
842740065341
Country of Origin
Unknown
Dimensions
Battery Size
Proprietary Battery Size
Details
Battery Capacity
4000 mAh
Output Voltage
11.1 V DC
Product Type
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Lenovo ThinkPad T420S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.