Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

e-Replacements 484172-001-ER HP Laptop Battery

  • Mfr # 484172-001-ER

  • Zoro # G203762993


product price: $66.79
/ea

Key Features

Width
2.4"
Height
1.7"
Battery Size
Proprietary Battery Size
Battery Rechargeable
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484172-001-ER
Zoro #
G203762993
UPC #
842740022221
Country of Origin
China

Dimensions

Width
2.4"
Height
1.7"
Battery Size
Proprietary Battery Size

Details

Battery Rechargeable
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Application/Usage
Notebook
Number of Cells
12
Battery Capacity
8800 mAh
Output Voltage
10.8 V DC
Product Type
Battery
Environmentally Friendly
Yes
Product Color
Black
Battery Energy
95 Wh

Description

Premium Power Compatible Replacement Notebook battery For HP Pavilion DV4, DV5, DV6 Laptop Battery for Compaq Presario CQ50-100, HP HDX X16-1000, HP HDX X16-1200, HP HDX X16-1300, HP Pavilion DV4-1000, HP Pavilion DV4-1000, HP Pavilion DV4-1000, HP Pavilion DV4-1100, HP Pavilion DV4-1200, HP Pavilion DV4-1300, HP Pavilion DV4-1400, HP Pavilion DV5-1000, HP Pavilion DV5-1000, HP Pavilion DV5-1100, HP Pavilion DV5-1100, HP Pavilion dv5-1200, HP Pavilion DV5-1300, HP Pavilion DV6-1000, HP Pavilion DV6-1000, HP Pavilion DV6-1100, HP Pavilion DV6-1200. Li-Ion, 10.8 Volts 8800 mAh 12 Cell. Compatible Part Numbers: 484172-001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.