This item is Discontinued.

This item is Discontinued.
E-Replacements PA-1250-98-ER 40 watts AC Adapter Charger for Samsung Chromebook 2 (Discontinued)
Mfr #
PA-1250-98-ER
Zoro #
G704123781
UPC # 842740083062
Country of Origin China
Category Tablet Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PA-1250-98-ER
Zoro #
G704123781
UPC #
842740083062
Country of Origin
China
Description
UL Rated 40W AC Adapter Charger for Samsung Chromebook 2, Chromebook 3 XE500C13 XE500C12 XE303C12 BA44-00322A.
Enable efficient supply of power to a compatible Chromebook with the eReplacements AC0402507RE Power Adapter. It supplies 40 watts of power for long hours of uninterrupted use. This power adapter is compatible with the Samsung XE500C13K Chromebook 3.
Features- 40 watts AC Adapter Charger for Samsung Chromebook 2
- Optimum performance and reliability
- Wattage: 40 watts
- Device Supported: Samsung Chromebook 2
- Weight: 0.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.