Zoro Homepage

Ecotek Fx-3 Toner

  • Mfr # FX-3-ER

  • Zoro # G5452694


product price: $21.49
/ea

Key Features

Width
13.8"
Height
5.2"
Length
6.2"
Product Type
Toner Cartridge
Compatibility
Canon LaserCLASS Printers: 1000, 1060, 1100, 2000, 2050, 2060, 4000, 2060P, 6000, 6000LCanon Laser Fax Machines: CFX-L3500, CFX-L4000, CFX-L4, L3500IF, L4500IFCanon MultiPASS Printers: L6000, L600Canon imageCLASS Printers: 1100P, 1100Canon FAXPHONE Fax Machines: L6000, L75, L300, L80, L4000, L4500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX-3-ER
Zoro #
G5452694
UPC #
842740034125
Country of Origin
Unknown

Dimensions

Width
13.8"
Height
5.2"
Length
6.2"

Details

Product Type
Toner Cartridge
Compatibility
Canon LaserCLASS Printers: 1000, 1060, 1100, 2000, 2050, 2060, 4000, 2060P, 6000, 6000LCanon Laser Fax Machines: CFX-L3500, CFX-L4000, CFX-L4, L3500IF, L4500IFCanon MultiPASS Printers: L6000, L600Canon imageCLASS Printers: 1100P, 1100Canon FAXPHONE Fax Machines: L6000, L75, L300, L80, L4000, L4500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.