
Ecotek L50 Toner
Mfr # L50-ER
Zoro # G5481035
product price: $52.69
/eaKey Features
Max. Page Yield
5000
Compatible OEM Model Number
L50
For Use With
Canon imageCLASS Printers: D660, D661, D680, D760, D761, D780, D860, D861, D880Canon PC Copiers: 1060, 1061, 1080F
Product Type
Toner Cartridge
Standards
SMTC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L50-ER
Zoro #
G5481035
UPC #
842740034132
Country of Origin
Unknown
Details
Item
Toner Cartridge
Max. Page Yield
5000
Compatible OEM Model Number
L50
For Use With
Canon imageCLASS Printers: D660, D661, D680, D760, D761, D780, D860, D861, D880Canon PC Copiers: 1060, 1061, 1080F
Product Type
Toner Cartridge
Standards
SMTC
Compatibility
Canon imageCLASS Printers: D660, D661, D680, D760, D761, D780, D860, D861, D880Canon PC Copiers: 1060, 1061, 1080F
Print Color
Black
Print Technology
Laser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.