Zoro Homepage

Er Ac Adap 90W Ul Ac Adap Lptp

  • Mfr # 463955-001-ER

  • Zoro # G5176508


product price: $43.99
/ea

Key Features

Color
Black
Frequency
63 Hz
Product Type
AC Adapter
Output Voltage
19 V DC
Compatibility
HP ProBook Notebooks: 4310s, 4311s, 4410, 4411, 4415, 4416, 4510, 4515, 4520, 4710, 4720, 6440, 6445, 6540, 6545 HP EliteBook Notebooks: 6930, 8440, 8540, 8730, 8740 HP Envy Notebooks: 14-1095, 15-1105, 15-1150 HP Pavillion NoteBooks: 210-1098, 8057, a6510, a6710 Compaq Presario Notebooks: c767, c773, c775, c792, c794, c795, CQ35 Series Compaq Business Notebooks:4520, 4720, 6510, 6515, 6516, 6530, 6531, 6535, 6545, 6710, 6715, 6730, 6735, 6830, 6910, 6930, 8510, 8540, 8740, C8510
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463955-001-ER
Zoro #
G5176508
UPC #
842740024089
Country of Origin
Unknown

Details

Color
Black
Frequency
63 Hz
Product Type
AC Adapter
Output Voltage
19 V DC
Compatibility
HP ProBook Notebooks: 4310s, 4311s, 4410, 4411, 4415, 4416, 4510, 4515, 4520, 4710, 4720, 6440, 6445, 6540, 6545 HP EliteBook Notebooks: 6930, 8440, 8540, 8730, 8740 HP Envy Notebooks: 14-1095, 15-1105, 15-1150 HP Pavillion NoteBooks: 210-1098, 8057, a6510, a6710 Compaq Presario Notebooks: c767, c773, c775, c792, c794, c795, CQ35 Series Compaq Business Notebooks:4520, 4720, 6510, 6515, 6516, 6530, 6531, 6535, 6545, 6710, 6715, 6730, 6735, 6830, 6910, 6930, 8510, 8540, 8740, C8510

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.