Erep. Laptop Battery
Mfr # H4Q47AA-ER
Zoro # G7585027
product price: $39.89
/eaKey Features
Features
Rechargeable Battery
Application
Notebook
Output Voltage
14.8V DC
Compatibility
HP EliteBook Folio: 9470m, 9470m Ultrabook
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H4Q47AA-ER
Zoro #
G7585027
UPC #
-
Country of Origin
China
Details
Features
Rechargeable Battery
Item
Battery
Application
Notebook
Output Voltage
14.8V DC
Compatibility
HP EliteBook Folio: 9470m, 9470m Ultrabook
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
3400 mAh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.