Zoro Homepage

Erep. Laptop Battery, MA561LLA-B-ER

  • Mfr # MA561LLA-B-ER

  • Zoro # G5268926


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Rechargeable Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
10.8V DC
Battery Energy
58 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA561LLA-B-ER
Zoro #
G5268926
UPC #
-
Country of Origin
Unknown

Details

Item
Battery
Color
Black
Features
Rechargeable Battery
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
10.8V DC
Battery Energy
58 Wh
Number of Cells
6
Battery Capacity
5400 mAh
Application
Notebook
Green Environmental Attribute
Environmentally Friendly
Compatibility
Apple Macbook 13" Black Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.