Zoro Homepage

Erep. Notebook Battery

  • Mfr # 805292-001-ER

  • Zoro # G7584747


product price: $28.89
/ea

Key Features

Features
Rechargeable Battery
Output Voltage
14.8V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
HP ProBook Models:430 G3, 440 G3, 446 G3.
Application
Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805292-001-ER
Zoro #
G7584747
UPC #
-
Country of Origin
China

Details

Features
Rechargeable Battery
Item
Battery
Output Voltage
14.8V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
HP ProBook Models:430 G3, 440 G3, 446 G3.
Application
Notebook
Battery Capacity
2600 mAh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.