
Erep Prm Pwr Prd Dell Lptp Bat
Mfr # 312-0340-ER
Zoro # G5180114
product price: $36.79
/eaKey Features
Height
0.9"
Length
8.3"
Color
Black
Width
2.8"
Battery Size
Proprietary Battery Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
312-0340-ER
Zoro #
G5180114
UPC #
842740008737
Country of Origin
Unknown
Dimensions
Height
0.9"
Length
8.3"
Width
2.8"
Battery Size
Proprietary Battery Size
Details
Color
Black
Number of Cells
6
Product Type
Battery
Output Voltage
11.1 V DC
Battery Capacity
4400 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Dell Inspiron 6000, Dell Inspiron 9200, Dell Inspiron 9200 LDE-75, Dell Inspiron 9300, Dell Inspiron 9300 LDE-75, Dell Inspiron 9400, Dell Inspiron 9400 LDE-75, Dell Inspiron E1705, Dell Inspiron E1750, Dell Inspiron XPS Gen 2, Dell Latitude X1
Description
This E REPLACEMENTS brand Erep Prm Pwr Prd Dell Lptp Bat is a battery with a height of 0.9", length of 8.3", width of 2.8", proprietary battery size, 6 cells, product type of battery, output voltage of 11.1 V DC, battery capacity of 4400 mAh, and battery chemistry of Lithium Ion (Li-Ion). Color is black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.