Zoro Homepage

Erepl Laptop Barr F/Hp Probk

  • Mfr # 593573-001-ER

  • Zoro # G7761917


product price: $41.69
/ea

Key Features

Product Type
Battery
Battery Size
Proprietary Battery Size
Output Voltage
10.8 V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
7800 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593573-001-ER
Zoro #
G7761917
UPC #
842740047743
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Product Type
Battery
Output Voltage
10.8 V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
7800 mAh
Compatibility
HP ProBook Notebooks:4321, 4322, 4326, 4420, 4421, 4425
Battery Rechargeable
Yes

Description

This E REPLACEMENTS brand Erepl Laptop Barr F/Hp Probk is a battery with a proprietary battery size, output voltage of 10.8 V DC, battery chemistry of Lithium Ion (Li-Ion), and battery capacity of 7800 mAh.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.