
Erepl Rplmt Lamp F/Smart Bd
Mfr # 20-01501-20-ER
Zoro # G7761734
product price: $96.15
/ea
Free Shipping & Returns
Key Features
Standards
ISO 14001; ISO 9000; ISO 9001:2000
Product Type
Projector Lamp
Compatibility
Smartboard Projectors:Unifi 75, UF75
Lamp Life
2500 Hour Standard, 2000 Hour, 4000 Hour Economy Mode
Compatible Device Technology
DLP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-01501-20-ER
Zoro #
G7761734
UPC #
842740046333
Country of Origin
China
Details
Standards
ISO 14001; ISO 9000; ISO 9001:2000
Product Type
Projector Lamp
Compatibility
Smartboard Projectors:Unifi 75, UF75
Lamp Life
2500 Hour Standard, 2000 Hour, 4000 Hour Economy Mode
Compatible Device Technology
DLP
Certifications & Standards
ISO 14001ISO 9000ISO 9001:2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.