
EReplacement 7Amp Univ Battery
Mfr # UB1280-F2-ER
Zoro # G5174173
product price: $33.49
/eaKey Features
Width
2.6"
Capacity
8000 mAh
Height
3.9"
Depth
5.9"
Battery Chemistry
Sealed Lead Acid (SLA)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB1280-F2-ER
Zoro #
G5174173
UPC #
842740049525
Country of Origin
Unknown
Dimensions
Width
2.6"
Height
3.9"
Depth
5.9"
Details
Capacity
8000 mAh
Battery Chemistry
Sealed Lead Acid (SLA)
Product Type
Battery Unit
Output Voltage
12 V DC
Description
This EReplacement 7Amp Univ Battery has a width of 2.6", a capacity of 8000 mAh, a height of 3.9", a depth of 5.9", a battery chemistry of Sealed Lead Acid (SLA), a product type of Battery Unit, and an output voltage of 12 V DC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.