Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EReplacement Bat

  • Mfr # 312-1231-ER

  • Zoro # G5180638


product price: $44.19
/ea

Key Features

Features
Rechargeable Battery
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.1V DC
Compatibility
Dell Inspiron Notebook Models: 14V, N4020, N4030D, 14VR, N4020D, M4010, N4030
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-1231-ER
Zoro #
G5180638
UPC #
-
Country of Origin
Unknown

Details

Features
Rechargeable Battery
Item
Battery
Green Environmental Attribute
Environmentally Friendly
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.1V DC
Compatibility
Dell Inspiron Notebook Models: 14V, N4020, N4030D, 14VR, N4020D, M4010, N4030
Battery Capacity
4400 mAh
Application
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.