Zoro Homepage

EReplacement Battery For Acer

  • Mfr # BT-00303-009-ER

  • Zoro # G5178863


product price: $39.99
/ea

Key Features

Height
0.9"
Width
1.2"
Length
8"
Battery Capacity
2200 mAh
Product Type
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-00303-009-ER
Zoro #
G5178863
UPC #
842740025116
Country of Origin
Unknown

Dimensions

Height
0.9"
Width
1.2"
Length
8"
Battery Size
Proprietary Battery Size

Details

Battery Capacity
2200 mAh
Product Type
Battery
Output Voltage
11.1 V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
3
Compatibility
Acer Aspire One Netbooks: A110, A150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.