EReplacement Bulb
Mfr # 66-14817-ER
Zoro # G6179032
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Features
Rechargeable Battery
Number of Cells
6
Output Voltage
10.8V DC
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66-14817-ER
Zoro #
G6179032
UPC #
-
Country of Origin
Unknown
Details
Features
Rechargeable Battery
Item
Battery
Number of Cells
6
Output Voltage
10.8V DC
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Battery Capacity
4000 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Compatibility
Apple Macbook 13" Aluminum Notebook
Battery Energy
45 Wh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.