
EReplacement Cmptbl Laptop Bat F/Hp
Mfr # 281233-001-ER
Zoro # G5178285
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Height
0.8"
Width
3.4"
Length
5.5"
Number of Cells
8
Battery Size
Proprietary Battery Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
281233-001-ER
Zoro #
G5178285
UPC #
842740016602
Country of Origin
Unknown
Dimensions
Height
0.8"
Width
3.4"
Length
5.5"
Battery Size
Proprietary Battery Size
Details
Number of Cells
8
Package Type
OEM
Battery Capacity
4000 mAh
Product Type
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
14.4 V DC
Compatibility
HP Compaq nc6000 Business Notebook, HP Compaq Presario Notebooks:1500 Series, 2800 Series, 900 Series, M2000, M2500, V5000, HP Compaq Evo Notebook Series:N1000, N800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.