Zoro Homepage

EReplacement Cmptbl Lptp Bat F/Ibm/Len

  • Mfr # 08K8214-ER

  • Zoro # G5174198


product price: $63.99
/ea

Key Features

Width
2.3"
Height
0.8"
Length
8.1"
Color
Black
Number of Cells
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08K8214-ER
Zoro #
G5174198
UPC #
842740006375
Country of Origin
Unknown

Dimensions

Width
2.3"
Height
0.8"
Length
8.1"
Battery Size
Proprietary Battery Size

Details

Color
Black
Number of Cells
6
Product Type
Battery
Output Voltage
10.8 V DC
Battery Capacity
4400 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Lenovo ThinkPad Notebooks:T43p, R50p, T40p, T43p, R51e, T40p, T42p, T43p, R50p, R51e, T41, T41p, R51, T40, T41p, R50e, R51, R50, T40, R52, T42, R52, T43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.