Zoro Homepage

EReplacement Proj Lamp F/ Ivisio

  • Mfr # 105-495-ER

  • Zoro # G5509132


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Operating System
watchOS
Screen Size
1.6"
Product Type
Smart Watch
Compatibility
Digital Projection iVision DLP Projectors:20-1080P-XB20-1080P-XC20-1080P-XL20-WUXGA-XB20-WUXGA-XC20-WUXGA-XL20HD-W20SX+20SX+UW20SX+W30-1080P30-1080P-W30SX+30SX+W
Lamp Technology
UHP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-495-ER
Zoro #
G5509132
UPC #
842740038062
Country of Origin
Unknown

Dimensions

Screen Size
1.6"

Details

Operating System
watchOS
Product Type
Smart Watch
Compatibility
Digital Projection iVision DLP Projectors:20-1080P-XB20-1080P-XC20-1080P-XL20-WUXGA-XB20-WUXGA-XC20-WUXGA-XL20HD-W20SX+20SX+UW20SX+W30-1080P30-1080P-W30SX+30SX+W
Lamp Technology
UHP
Lamp Life
2000 Hour, 4000 Hour Economy Mode
Lamp Power
220 W
Compatible Device Technology
DLP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.