Zoro Homepage

EReplacement Replacement Lamp F/Infocus

  • Mfr # SP-LAMP-070-ER

  • Zoro # G5459615


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
InFocus Projectors: IN122, IN124, IN126, IN2124, IN2126
Lamp Power
180 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-LAMP-070-ER
Zoro #
G5459615
UPC #
842740049563
Country of Origin
Unknown

Details

Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
InFocus Projectors: IN122, IN124, IN126, IN2124, IN2126
Lamp Power
180 W

Description

This EReplacement Replacement Lamp F/Infocus is a projector lamp with a lamp life of 2000 hours. It is a product type of projector lamp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.