Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EReplacement Replacement Lamp F/Nec Proj, VT70LP-ER

  • Mfr # VT70LP-ER

  • Zoro # G5489688


product price: $64.19
/ea

Key Features

Product Type
Projector Lamp
Compatibility
Canon LCD Projector: LV-X5NEC LCD Projectors: VT37, VT47, VT570, VT575, VT575K, MultiSync VT570, MultiSync VT575
Lamp Power
130 W
Compatible Device Technology
LCD
Lamp Life
2000 Hour, 4000 Hour ECO, 3000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT70LP-ER
Zoro #
G5489688
UPC #
842740042625
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Compatibility
Canon LCD Projector: LV-X5NEC LCD Projectors: VT37, VT47, VT570, VT575, VT575K, MultiSync VT570, MultiSync VT575
Lamp Power
130 W
Compatible Device Technology
LCD
Lamp Life
2000 Hour, 4000 Hour ECO, 3000 Hour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.