
EReplacement Replacement Lamp F/Philips, LCA3111-ER
Mfr # LCA3111-ER
Zoro # G5489977
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Height
2.5"
Length
3"
Width
2.5"
Lamp Life
2000 Hour
Product Type
Projector Lamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCA3111-ER
Zoro #
G5489977
UPC #
842740040447
Country of Origin
Unknown
Dimensions
Height
2.5"
Length
3"
Width
2.5"
Details
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Lightware DLP Projectors: Legend LS-8,Legend LX-8,Plus U3-1100SF,Plus U3-810SFPhilips LCD Projectors: CBRIGHT LC4331,CBRIGHT LC4341,CBRIGHT LC4345,CBRIGHT LC4434,CBRIGHT LC4441,CBRIGHT LC4445,CBRIGHT SV1,CBRIGHT SV2,CBRIGHT SV2+,CBRIGHT SV20 Impact,CBRIGHT SV20B,CBRIGHT SV2plus,CBRIGHT XG1,CBRIGHT XG1 Impact,CBRIGHT XG2,CBRIGHT XG2 Impact,CBRIGHT XG2+,CBRIGHT XG2+ Impact,CBRIGHT XG2plus,CBRIGHT XG2plus Impact
Lamp Power
200 W
Compatible Device Technology
LCD/DLP
Lamp Technology
UHP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.