Zoro Homepage

eReplacements 298239-001 AC Adapter - For Notebook - 3.42A - 19V DC

  • Mfr # 298239-001-ER

  • Zoro # G5172012


product price: $16.19
/ea

Key Features

Maximum Output Current
3.42 A
Output Voltage
19 V DC
Compatibility
Compaq Presario Notebooks: Presario 1200Presario 12XLPreasrio 1400TPresario 14XL455Presario 1600Presario 1600XPresario 16XLPresario 1800Presario 1800TPresario 1800XLPresario 1800-XL186
Device Supported
Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
298239-001-ER
Zoro #
G5172012
UPC #
842740029572
Country of Origin
Unknown

Details

Item
AC Adapter
Maximum Output Current
3.42 A
Output Voltage
19 V DC
Compatibility
Compaq Presario Notebooks: Presario 1200Presario 12XLPreasrio 1400TPresario 14XL455Presario 1600Presario 1600XPresario 16XLPresario 1800Presario 1800TPresario 1800XLPresario 1800-XL186
Device Supported
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.