Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EReplacements 90W Ac Adapter

  • Mfr # 40Y7659-ER

  • Zoro # G5439017


product price: $20.89
/ea

Key Features

Color
Black
Device Supported
Notebook
Inner Tip Size
0.22 in
Max. Output Power
90 W
Outer Tip Size
0.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40Y7659-ER
Zoro #
G5439017
UPC #
-
Country of Origin
Unknown

Dimensions

Inner Tip Size
0.22 in
Outer Tip Size
0.30 in

Details

Item
AC Adapter
Color
Black
Device Supported
Notebook
Max. Output Power
90 W
Compatibility
Lenovo ThinkPad T60 Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.