Zoro Homepage

Ereplacements A1309 Compatible Battery Macbook Pro OEM

  • Mfr # A1309

  • Zoro # G303715677


product price: $94.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1309
Zoro #
G303715677
UPC #
842740068250
Country of Origin
China

Description

Compatible Battery Macbook Pro OEM

This new replacement laptop battery from eReplacements is 100% compatible with your OEM and is in color and is rated at 14000mAh and 7.4v.

Specifications
  • Capacity: 11200mAh
  • Cell type: YLE
  • Cellcount: 12 Cell
  • Color: Black
  • Volts: 7.4V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.