Zoro Homepage

eReplacements AC Adapter - 45 W - 20 V DC Output - 2.25 A

  • Mfr # GX20K11838-ER

  • Zoro # G210949028


product price: $29.15
/ea

Key Features

Maximum Output Power
45 W
Output Voltage
20 V DC
Device Supported
Notebook
Compatibility
Lenovo Notebooks: IdeaPad 100 IdeaPad 110 IdeaPad 120 IdeaPad 300 IdeaPad 500 Yoga 710 Flex 4
Maximum Output Current
2.25 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX20K11838-ER
Zoro #
G210949028
UPC #
842740067437
Country of Origin
China

Details

Maximum Output Power
45 W
Output Voltage
20 V DC
Device Supported
Notebook
Compatibility
Lenovo Notebooks: IdeaPad 100 IdeaPad 110 IdeaPad 120 IdeaPad 300 IdeaPad 500 Yoga 710 Flex 4
Maximum Output Current
2.25 A
Item
AC Adapter

Description

Projector Cabling & Adapters, LENOVO IDEAPAD UL RATED 45W AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.