Zoro Homepage

eReplacements AC Adapter - 65 W - 19 V DC Output - 3.42 A

  • Mfr # NP-ADT0A-005-ER

  • Zoro # G612352761


product price: $45.35
/ea

Key Features

Device Supported
Notebook
Output Voltage
19 V DC
Maximum Output Power
65 W
Maximum Output Current
3.42 A
Compatibility
Acer Notebooks: Aspire 1 Aspire 3 Aspire 5 Aspire E1 Aspire E5 Aspire F5 Aspire F15 Aspire R3 Aspire ES1 Aspire V3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-ADT0A-005-ER
Zoro #
G612352761
UPC #
-
Country of Origin
China

Details

Device Supported
Notebook
Output Voltage
19 V DC
Maximum Output Power
65 W
Maximum Output Current
3.42 A
Compatibility
Acer Notebooks: Aspire 1 Aspire 3 Aspire 5 Aspire E1 Aspire E5 Aspire F5 Aspire F15 Aspire R3 Aspire ES1 Aspire V3
Item
AC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.