Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EReplacements Ac Adptr 130W F/Dell

  • Mfr # AC1307450E-ER

  • Zoro # G5439193


product price: $52.15
/ea

Key Features

Product Type
AC Adapter
Compatibility
Dell Inspiron Notebooks: 5150, 5160, XPS Gen 2, XPS M170, XPS M2010Dell Latitude Notebooks: E5400, E6400, E6400 ATG, E6400 XFR, E6410 ATG, E6500Dell Precision Workstations: M2400, M4400, M4500, M6300, M6400, M90 Premium
Device Supported
Workstation, Notebook
Maximum Output Power
10 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC1307450E-ER
Zoro #
G5439193
UPC #
842740025598
Country of Origin
Unknown

Details

Product Type
AC Adapter
Compatibility
Dell Inspiron Notebooks: 5150, 5160, XPS Gen 2, XPS M170, XPS M2010Dell Latitude Notebooks: E5400, E6400, E6400 ATG, E6400 XFR, E6410 ATG, E6500Dell Precision Workstations: M2400, M4400, M4500, M6300, M6400, M90 Premium
Device Supported
Workstation, Notebook
Maximum Output Power
10 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.