
Ereplacements Bat/Fuj T4410
Mfr # FPCBP280AP-ER
Zoro # G7588448
product price: $36.99
/eaKey Features
Output Voltage
10.8 V DC
Battery Capacity
5200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Battery
Battery Size
Proprietary Battery Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPCBP280AP-ER
Zoro #
G7588448
UPC #
842740065761
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Output Voltage
10.8 V DC
Battery Capacity
5200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Battery
Compatibility
Fujitsu LifeBook Notebooks:T1010, T1010LA, T4310, T4410, T5010, T5010A, T5010ALA, T5010W, T730, T730TRNS, T731, T900, T900TRNS, T901, TH700, TH701, T1010, T5010, T901
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.