Zoro Homepage

EReplacements Batt F/ Hp/Compq

  • Mfr # 456865-001-ER

  • Zoro # G5175966


product price: $35.15
/ea

Key Features

Width
2"
Color
Black
Length
10.6"
Number of Cells
6
Battery Size
Proprietary Battery Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456865-001-ER
Zoro #
G5175966
UPC #
842740021576
Country of Origin
Unknown

Dimensions

Width
2"
Length
10.6"
Battery Size
Proprietary Battery Size

Details

Color
Black
Number of Cells
6
Battery Capacity
5200 mAh
Output Voltage
10.8 V DC
Product Type
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
HP Compaq Notebooks: 6720s, 6820s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.