Zoro Homepage

Ereplacements Batt Hp Eb 2560

  • Mfr # QK643AA-ER

  • Zoro # G7594300


product price: $50.99
/ea

Key Features

Color
Black
Battery Size
Proprietary Battery Size
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
9
Battery Capacity
7800 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QK643AA-ER
Zoro #
G7594300
UPC #
842740065600
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Color
Black
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
9
Battery Capacity
7800 mAh
Product Type
Battery
Output Voltage
11.1 V DC
Compatibility
HP 6360t Mobile Thin Client, HP Notebooks:EliteBook 8460p, EliteBook 8460w, EliteBook 8470p, EliteBook 8470w, EliteBook 8560p, EliteBook 8570p, ProBook 6360b, ProBook 6460b, ProBook 6465b, ProBook 6470b, ProBook 6475b, ProBook 6560b, ProBook 6565b, ProBook 6570b

Description

This E REPLACEMENTS brand Ereplacements Batt Hp Eb 2560 is a battery with a black color, proprietary battery size, lithium ion (Li-Ion) chemistry, 9 cells, 7800 mAh capacity, and 11.1 V DC output voltage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.