Zoro Homepage

eReplacements Battery - For Notebook - Battery Rechargeable - 4869 mAh - 56 Wh - 11.5 V

  • Mfr # TT03XL-ER

  • Zoro # G010948979


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Size
Proprietary Battery Size
Output Voltage
11.5 V
Battery Rechargeable
Yes
Battery Capacity
4869 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT03XL-ER
Zoro #
G010948979
UPC #
793888211063
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
11.5 V
Battery Rechargeable
Yes
Battery Capacity
4869 mAh
Battery Energy
56 Wh
Environmentally Friendly
Yes
Compatibility
HP Products: EliteBook 755 G5 EliteBook 850 G5 EliteBook 850 G5 ZBOOK15u G536 G541 G542 G544 EliteBook 850 G6 ZBook 15u G5 ZBook 15u G6
Item
Battery

Description

Projector Replacement Lamps, BATTERY FOR HP ELITEBOOK 850G5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.