
eReplacements Battery - For Notebook - Battery Rechargeable - 5200 mAh - 10.8 V DC
Mfr # 43R9254-ER
Zoro # G5480694
product price: $58.49
/eaKey Features
Voltage
10.8V DC
Battery Capacity
5200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Fits Model
X X200, X X200s, X X200si, X X201, X X201i, X X201s
Battery Size
Proprietary Battery Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43R9254-ER
Zoro #
G5480694
UPC #
842740068564
Country of Origin
United States
Dimensions
Battery Size
Proprietary Battery Size
Details
Item
Battery
Voltage
10.8V DC
Battery Capacity
5200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Fits Model
X X200, X X200s, X X200si, X X201, X X201i, X X201s
Fits Brand
Lenovo
Features
Battery Rechargeable
For Use With
Notebook
Output Voltage
10.8 V DC
Compatibility
Lenovo Thinkpad: X X200, X X200s , X X200si , X X201, X X201i, X X201s
Battery Rechargeable
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.