
Ereplacements Comp Mon Ac Adpt
Mfr # CH-1205-ER
Zoro # G8335059
product price: $33.19
/eaKey Features
Output Voltage
12V DC
Output Current
5 A
Maximum Output Power
60 W
Device Supported
LCD Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-1205-ER
Zoro #
G8335059
UPC #
842740011218
Country of Origin
China
Details
Item
AC Adapter
Output Voltage
12V DC
Output Current
5 A
Maximum Output Power
60 W
Device Supported
LCD Monitor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.