Zoro Homepage

Ereplacements Lamp Compatible with Toshiba

  • Mfr # TLPLV1-ER

  • Zoro # G110819919


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Compatible Device Technology
LCD
Lamp Power
165 W
Lamp Life
2000 Hour
Compatible With
Toshiba LCD Projectors: TLP-S30, TLP-S30U, TLP-T50, TLP-T50M, TLP-T50MU
Lamp Technology
UHP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLPLV1-ER
Zoro #
G110819919
UPC #
842740042083
Country of Origin
China

Details

Compatible Device Technology
LCD
Item
Projector Lamp
Lamp Power
165 W
Lamp Life
2000 Hour
Compatible With
Toshiba LCD Projectors: TLP-S30, TLP-S30U, TLP-T50, TLP-T50M, TLP-T50MU
Lamp Technology
UHP
Compatibility
Toshiba LCD Projectors:TLP-S30TLP-S30UTLP-T50TLP-T50MTLP-T50MU

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.