
EReplacements Lamp F/ Mitsubishi, VLT-EX240LP-ER
Mfr # VLT-EX240LP-ER
Zoro # G5460184
product price: $92.99
/ea
Free Shipping & Returns
Key Features
Product Type
Projector Lamp
Lamp Life
2000 Hour Economy Mode
Compatibility
Mitsubishi Projectors:ES 200U, EW 230U-ST, EW 270U, EX EX241U, GS 326
Certifications & Standards
ISO 9000
Compatible Device Technology
DLP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLT-EX240LP-ER
Zoro #
G5460184
UPC #
842740042236
Country of Origin
Unknown
Details
Product Type
Projector Lamp
Lamp Life
2000 Hour Economy Mode
Compatibility
Mitsubishi Projectors:ES 200U, EW 230U-ST, EW 270U, EX EX241U, GS 326
Certifications & Standards
ISO 9000
Compatible Device Technology
DLP
Description
This EReplacements Lamp F/ Mitsubishi, VLT-EX240LP-ER is a projector lamp with a lamp life of 2000 hours in economy mode.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.