Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EReplacements Lamp F/ Mitsubishi, VLT-SL6LP-ER

  • Mfr # VLT-SL6LP-ER

  • Zoro # G5457253


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Compatibility
Mitsubishi LCD Projectors: SL6U, XL9U
Lamp Power
200 W
Compatible Device Technology
LCD
Lamp Life
2000 Hour High Brightness Mode, 5000 Hour ECO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLT-SL6LP-ER
Zoro #
G5457253
UPC #
842740042304
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Compatibility
Mitsubishi LCD Projectors: SL6U, XL9U
Lamp Power
200 W
Compatible Device Technology
LCD
Lamp Life
2000 Hour High Brightness Mode, 5000 Hour ECO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.