
EReplacements Lamp F/ Mitsubishi, VLT-XD280LP-ER
Mfr # VLT-XD280LP-ER
Zoro # G5501353
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Mitsubishi Projectors:GS 320, XD 250U, XD 280U
Certifications & Standards
ISO 9000
Compatible Device Technology
DLP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLT-XD280LP-ER
Zoro #
G5501353
UPC #
842740042427
Country of Origin
Unknown
Details
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Mitsubishi Projectors:GS 320, XD 250U, XD 280U
Certifications & Standards
ISO 9000
Compatible Device Technology
DLP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.