
Ereplacements Lamp F/Hitachi
Mfr # DT00731-ER
Zoro # G7761497
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Lamp Life
2000 Hour
Lamp Technology
UHB
Product Type
Projector Lamp
Lamp Power
180 W
Compatible Device Technology
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT00731-ER
Zoro #
G7761497
UPC #
842740019283
Country of Origin
China
Details
Lamp Life
2000 Hour
Lamp Technology
UHB
Product Type
Projector Lamp
Lamp Power
180 W
Compatible Device Technology
LCD
Compatibility
Hitachi LCD Projectors:CP-HX2075CP-S240CP-X250ED-X8255CP-X255CP-S245ED-X8250CP-X8250CP-X240CP-X8225ViewSonic LCD Projectors:PJ656PJ656DDukane Image Pro LCD Projectors:80658755C8755D8755D-RJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.