
Ereplacements Lenovo Laptop Ba
Mfr # 42T4751-ER
Zoro # G7587364
product price: $62.39
/eaKey Features
Length
5"
Color
Black
Width
10"
Height
3"
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42T4751-ER
Zoro #
G7587364
UPC #
842740027844
Country of Origin
China
Dimensions
Length
5"
Width
10"
Height
3"
Battery Size
Proprietary Battery Size
Details
Color
Black
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Battery
Output Voltage
11.1 V DC
Battery Capacity
4400 mAh
Number of Cells
6
Compatibility
Lenovo ThinkPad E40 Notebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.