Zoro Homepage

eReplacements Lithium Ion Notebook Battery - Lithium Ion (Li-Ion)

  • Mfr # 346971-001-ER

  • Zoro # G5240208


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Width
4.5"
Length
6"
Color
Black
Height
0.8"
Number of Cells
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
346971-001-ER
Zoro #
G5240208
UPC #
842740008850
Country of Origin
Unknown

Dimensions

Width
4.5"
Length
6"
Height
0.8"
Battery Size
Proprietary Battery Size

Details

Color
Black
Number of Cells
12
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Battery
Output Voltage
14.8 V DC
Battery Capacity
6900 mAh
Compatibility
Battery Energy
102 Wh
Environmentally Friendly
Yes
Battery Rechargeable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.