Zoro Homepage

eReplacements Lithium Ion Notebook Battery - Lithium Ion (Li-Ion) - 4400mAh - 10.8V DC

  • Mfr # M8433GB

  • Zoro # G5458312


product price: $68.65
/ea

Key Features

Voltage
11.1V DC
Height
0.8 in
Battery Capacity
4400 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Length
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8433GB
Zoro #
G5458312
UPC #
842740012789
Country of Origin
Unknown

Dimensions

Height
0.8 in
Length
4.8 in
Battery Size
Proprietary Battery Size
Width
3.2 in

Details

Item
Battery
Voltage
11.1V DC
Battery Capacity
4400 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells - Battery
8
Application
Notebook
Features
Features,"Battery Rechargeable, Environmentally Friendly"
Battery Energy
49 Wh
Output Voltage
11.1 V DC
Battery Rechargeable
Yes
Compatibility
Apple iBook Notebooks:12.116 VRAM32 VRAMG4GraphiteIndigoLate 2001LimeGreenM8403M8861LL/AMost ModelsOpaque 16 VRAMSpecial EditionSpecial Edition FirewireTangerineApple PowerBook Notebooks:2000M8403
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.