Zoro Homepage

EReplacements Lptp Batt F/ Dell, 312-0460-ER

  • Mfr # 312-0460-ER

  • Zoro # G5178005


product price: $35.29
/ea

Key Features

Color
Black
Product Type
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Size
Proprietary Battery Size
Output Voltage
11.1 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-0460-ER
Zoro #
G5178005
UPC #
842740023075
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Color
Black
Product Type
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.1 V DC
Battery Capacity
6600 mAh
Number of Cells
9
Compatibility
Dell Vostro 1000 Notebook, Dell Latitude 131L Notebook Dell Inspiron Notebooks: 1501, E1505, 6400, 6100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.