Zoro Homepage

eReplacements Notebook Battery - For Notebook - Battery Rechargeable - 5200 mAh - 52 Wh - 10.8 V DC

  • Mfr # PA3818U-1BRS-ER

  • Zoro # G5513594


product price: $43.35
/ea

Key Features

Battery Capacity
5200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells - Battery
6
Battery Size
Proprietary Battery Size
Battery Energy
52 Wh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3818U-1BRS-ER
Zoro #
G5513594
UPC #
842740029541
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Item
Battery
Battery Capacity
5200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells - Battery
6
Battery Energy
52 Wh
Output Voltage
10.8 V DC
Compatibility
Compatible Models:Toshiba Portege M801Toshiba Satellite A660Toshiba Satellite C655-S5333Toshiba Satellite C655-S5542Toshiba Satellite C655-S5547Toshiba Satellite C655-S5549Toshiba Satellite C655D-S5330Toshiba Satellite C675-S7133Toshiba Satellite C675-S7322Toshiba Satellite L515Toshiba Satellite L515DToshiba Satellite L645D-S4100Toshiba Satellite L655-S5188Toshiba Satellite L655D-S5152Toshiba Satellite L675-S7108Toshiba Satellite L745Toshiba Satellite L745-S4126Toshiba Satellite L745-S4130Toshiba Satellite L755-S5152Toshiba Satellite L755-S5166Toshiba Satellite L755-S5168Toshiba Satellite L755D-S5150Toshiba Satellite L755D-S5160Toshiba Satellite L775-S7130Toshiba Satellite L775-S7140Toshiba Satellite M300Toshiba Satellite M305Toshiba Satellite M500Toshiba Satellite M505Toshiba Satellite M505DToshiba Satellite P755-S5174Toshiba Satellite P755-S5194Toshiba Satellite P755-S5196Toshiba Satellite P755-S5385Toshiba Satellite P755D-S5172Toshiba Satellite P775-S7148Toshiba Satellite P775-S7160Toshiba Satellite P775-S7164Toshiba Satellite PA3818U-1BRSToshiba Satellite T115Toshiba Satellite T135Toshiba Satellite U400Toshiba Satellite U405Toshiba Satellite U405DToshiba Satellite U500Toshiba Satellite U505Toshiba Satellite Pro M300Toshiba Satellite Pro T110Toshiba Satellite Pro T130Toshiba Satellite Pro U400Compatible Part Numbers:A000062190A000062210A000062460A000064080A000075220A000075230A000075250A000075280A000080570K000097210PA3780U-1BRSPA3780U1BRSPA3817U-1BRSPA3818U-1BRSPA3818U1BRSV000210180V000210190V000210210V000210220V000212670
Battery Rechargeable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.