Zoro Homepage

eReplacements Notebook Battery - For Notebook - Battery Rechargeable - 7800 mAh - 11.1 V DC - 1

  • Mfr # 312-0538-ER

  • Zoro # G5325267


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.1 V DC
Battery Size
Proprietary Battery Size
Product Type
Battery
Battery Capacity
7800 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-0538-ER
Zoro #
G5325267
UPC #
842740065501
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.1 V DC
Product Type
Battery
Battery Capacity
7800 mAh
Compatibility
Precision Mobile Workstation M4300 Dell Latitude Notebook Models: D531, D531N, D830, D830N
Battery Rechargeable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.